Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radio, Dealer-Programmed

  • Mfr # AAH11JDC9JA2AN

  • Zoro # G810947417


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
64
Radio Classification
Commercial
Length
1 1/4 in
Battery Life
17 hrs
VOX (Voice Operated Exchange)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH11JDC9JA2AN
Zoro #
G810947417
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1 1/4 in
Width
2 1/4 in
Height
4 7/8 in
Overall Width
2 1/4 in
Overall Length
1 1/4 in
Overall Height
4 7/8 in

Details

Item
Two Way Radio
Number of Channels
64
Radio Classification
Commercial
Battery Life
17 hrs
VOX (Voice Operated Exchange)
Yes
Repeater Capable
Yes
Minimum Frequency
136 MHz, 400 MHz
Text Messaging
Yes
Radio Type
Handheld
Radio Transmission
Analog and Digital
Output Power
1 W, 4 W, 5 W
License Required
Yes
Band Type
UHF, VHF
Battery Model Number
PMNN4598, PMNN4600
Battery Type
Li-Ion
Display Type
No Display
Encryption-Capable
Yes
Emergency Button
Yes
Digital Radio Technology
DMR
Radio Application
Two Way
Maximum Frequency
174 MHz, 480 MHz
Radio Series
R2
Programming Requirements
Pre-Programmed
FCC Narrow Band Compliant
Yes
Navigation Aids
None
Audio Output
1 W
Channel Scan
Yes
Bare Tool/Battery Included
Battery Included
Inside Area Range
350,000 sq ft
Types of Chargers Included
Single Unit Charger
Number of Marine Channels
0
Number of Earpieces Included
0
Floor Coverage
35
Number of Land Channels
64
Number of Radios Included
1
Bluetooth
No
Number of Chargers Included
1
Weight
0.6 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Product Type
Handheld Two Way Radio

Description

Two Way Radio, Band Type UHF, VHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 64, Output Power 1 W, 4 W, 5 W, Minimum Frequency 136 MHz, 400 MHz, Maximum Frequency 174 MHz, 480 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series R2, Battery Life 17 hrs, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.