Two Way Radio, Dealer-Programmed
Mfr # AAH11JDC9JC2AN
Zoro # G710947449
product price: $663.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
64
Radio Classification
Commercial
Encryption-Capable
Yes
Digital Radio Technology
DMR
Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAH11JDC9JC2AN
Zoro #
G710947449
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
1 1/4 in
Height
4 7/8 in
Width
2 1/4 in
Overall Length
1 1/4 in
Overall Width
2 1/4 in
Overall Height
4 7/8 in
Description
Two Way Radio, Band Type UHF, VHF, Radio Transmission Analog, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 64, Output Power 1 W, 4 W, 5 W, Minimum Frequency 136 MHz, 400 MHz, Maximum Frequency 174 MHz, 480 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series R2, Battery Life 17 hrs, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.