Two Way Radio Repeater, VHF, 136 - 174 MHz

  • Mfr # SLR5700 AAR10JCGANQ1

  • Zoro # G7684043


product price:  $4,329.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
64
Output Watts
50 W
Includes
120V AC Adapter, 2 yr Warranty, Quick Start Guide
License
FCC Required
Frequency
136 to 174 MHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLR5700 AAR10JCGANQ1
Zoro #
G7684043
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Length
14 5/8 in
Width
19 in
Overall Width
19 in
Overall Height
1 3/4 in
Overall Length
14 5/8 in

Details

Item
Two Way Radio Repeater
Number of Channels
64
Output Watts
50 W
Includes
120V AC Adapter, 2 yr Warranty, Quick Start Guide
License
FCC Required
Frequency
136 to 174 MHz
Display
Yes
Band Type
VHF
For Use With
Analog/Digital Portable Radios
FCC Narrow Band Compliant
Yes
Standards
IC
License Required
Yes
Product Type
Two Way Radio Repeater
Minimum VHF Frequency
136 MHz
Maximum VHF Frequency
174 MHz
Output Power
50 W
Weight
19 lb
Compatible Product Type
Analog/Digital Portable Radios
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Compatible Pump
Analog/Digital Portable Radios

Description

Two Way Radio Repeater, Product Type Two Way Radio Repeater, Compatible Pump Analog/Digital Portable Radios, Band Type VHF, License Required Yes, Number of Channels 64, Output Power 50 W, Maximum VHF Frequency 174 MHz, Minimum VHF Frequency 136 MHz, Maximum AIR Frequency Not Applicable, Maximum UHF Frequency Not Applicable, Minimum UHF Frequency Not Applicable, Minimum AIR Frequency Not Applicable, Height 1 3/4 in, Overall Length 14 5/8 in, Width 19 in, Voltage 14.4 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.