Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radio, UHF Band, Analog, LCD, 40W

  • Mfr # CM300d AAM01QPH9JC1

  • Zoro # G8490496


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Output Watts
40 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM300d AAM01QPH9JC1
Zoro #
G8490496
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 1/4 in
Display Dimensions
2 in x 1/2 in
Height
1 3/4 in
Width
6 3/4 in
Display Length
2 in
Display Width
1/2 in
Overall Width
6 3/4 in
Overall Height
1 3/4 in
Overall Length
5 1/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
99
Output Watts
40 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Navigation Aids
None
Radio Application
General
Band Type
UHF
Waterproof
Yes
IP Rating
IP54
External Channel Select
Yes
Frequency
403 to 470 MHz
Programmable
Yes
Repeater-Capable
Yes
Radio Series
CM300d
Analog Codes
38
Color
Black
Features
Basic Privacy
License Required
Yes
Radio Type
Vehicle-Mounted
Display Type
Alphanumeric
FCC Narrow Band Compliant
Yes
Selectable Frequencies
13, 25
Standards
IEC 61000-4-2 Level 3
Product Type
Vehicle-Mounted Two-Way Radio
Analog_Total Number of Analog Codes
38
Radio Transmission
Analog
Encryption-Capable
Yes
Minimum Frequency
136 MHz
Audio Output
4 W, 7.5 W, 13 W
Repeater Capable
Yes
Output Power
40 W
Programming Requirements
Dealer-Programmed
Maximum Frequency
470 MHz
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
2.9 lb

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Analog, Number of Channels 99, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 40 W, Display Type Alphanumeric, Radio Series CM300d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.