Two Way Radio, UHF Band, Digital, 25W

  • Mfr # CM300d AAM01QNH9JA1

  • Zoro # G8490478


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Output Watts
25 W
Includes
Microphone, Mounting Bracket ,Power Cable
Radio Classification
Commercial
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM300d AAM01QNH9JA1
Zoro #
G8490478
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Length
5 1/4 in
Width
6 3/4 in
Display Dimensions
2 in x 1/2 in
Display Width
1/2 in
Display Length
2 in
Overall Length
5 1/4 in
Overall Height
1 3/4 in
Overall Width
6 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
99
Output Watts
25 W
Includes
Microphone, Mounting Bracket ,Power Cable
Radio Classification
Commercial
Digital Codes
121
Radio Series
CM300d
Features
Basic Privacy
Radio Application
General
Band Type
UHF
License Required
Yes
Frequency
403 to 470 MHz
External Channel Select
Yes
Color
Black
Analog Codes
38
Navigation Aids
None
Radio Type
Vehicle-Mounted
Display Type
Alphanumeric
Waterproof
Yes
Repeater-Capable
Yes
IP Rating
IP54
Programmable
Yes
Standards
IEC 61000-4-2 Level 3
Selectable Frequencies
13, 25
FCC Narrow Band Compliant
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Output Power
25 W
Digital_Total Number of Digital Codes
121
Analog_Total Number of Analog Codes
38
Digital Radio Technology
DMR
Encryption-Capable
Yes
Maximum Frequency
470 MHz
Audio Output
4 W, 7.5 W, 13 W
Repeater Capable
Yes
Minimum Frequency
136 MHz
Radio Transmission
Digital
Programming Requirements
Dealer-Programmed
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Weight
2.9 lb

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 99, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 25 W, Display Type Alphanumeric, Radio Series CM300d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DMR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.