Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radio, UHF Band, Digital, 40W

  • Mfr # CM300d AAM01QPH9JA1

  • Zoro # G8490435


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Output Watts
40 W
Includes
Microphone, Mounting Bracket ,Power Cable
Radio Classification
Commercial
Analog Codes
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM300d AAM01QPH9JA1
Zoro #
G8490435
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6 3/4 in
Length
5 1/4 in
Display Dimensions
2 in x 1/2 in
Height
1 3/4 in
Display Length
2 in
Display Width
1/2 in
Overall Height
1 3/4 in
Overall Width
6 3/4 in
Overall Length
5 1/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
99
Output Watts
40 W
Includes
Microphone, Mounting Bracket ,Power Cable
Radio Classification
Commercial
Analog Codes
38
Radio Series
CM300d
Display Type
Alphanumeric
Navigation Aids
None
Waterproof
Yes
Features
Basic Privacy
IP Rating
IP54
External Channel Select
Yes
Radio Application
General
Repeater-Capable
Yes
Band Type
UHF
License Required
Yes
Programmable
Yes
Frequency
403 to 470 MHz
Digital Codes
121
Radio Type
Vehicle-Mounted
Color
Black
Standards
IEC 61000-4-2 Level 3
FCC Narrow Band Compliant
Yes
Selectable Frequencies
13, 25
Product Type
Vehicle-Mounted Two-Way Radio
Digital_Total Number of Digital Codes
121
Audio Output
4 W, 7.5 W, 13 W
Programming Requirements
Dealer-Programmed
Minimum Frequency
136 MHz
Maximum Frequency
470 MHz
Radio Transmission
Digital
Analog_Total Number of Analog Codes
38
Output Power
40 W
Digital Radio Technology
DMR
Repeater Capable
Yes
Encryption-Capable
Yes
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Weight
2.9 lb

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 99, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 40 W, Display Type Alphanumeric, Radio Series CM300d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DMR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.