Two Way Radio, VHF Band, Analog, LCD, 25W

  • Mfr # CM300d AAM01JNH9JC1

  • Zoro # G8490426


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM300d AAM01JNH9JC1
Zoro #
G8490426
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Length
5 1/4 in
Width
6 3/4 in
Display Dimensions
2 in x 1/2 in
Display Width
1/2 in
Display Length
2 in
Overall Length
5 1/4 in
Overall Height
1 3/4 in
Overall Width
6 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
99
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Repeater-Capable
Yes
Radio Type
Vehicle-Mounted
Radio Application
General
Programmable
Yes
License Required
Yes
Analog Codes
38
Display Type
Alphanumeric
Band Type
VHF
Features
Basic Privacy
Color
Black
Radio Series
CM300d
Navigation Aids
None
External Channel Select
Yes
Waterproof
Yes
IP Rating
IP54
Frequency
136 to 174 MHz
Selectable Frequencies
13, 25
FCC Narrow Band Compliant
Yes
Standards
IEC 61000-4-2 Level 3
Product Type
Vehicle-Mounted Two-Way Radio
Encryption-Capable
Yes
Output Power
25 W
Repeater Capable
Yes
Audio Output
4 W, 7.5 W, 13 W
Maximum Frequency
470 MHz
Programming Requirements
Dealer-Programmed
Minimum Frequency
136 MHz
Radio Transmission
Analog
Analog_Total Number of Analog Codes
38
Weight
2.9 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Analog, Number of Channels 99, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 25 W, Display Type Alphanumeric, Radio Series CM300d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.