Two Way Radio, VHF Band, Digital, 45W

  • Mfr # CM300d AAM01JQH9JA1

  • Zoro # G8490441


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Output Watts
45 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Band Type
VHF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM300d AAM01JQH9JA1
Zoro #
G8490441
UPC #
748091003219
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Width
6 3/4 in
Length
5 1/4 in
Display Dimensions
2 in x 1/2 in
Display Length
2 in
Display Width
1/2 in
Overall Height
1 3/4 in
Overall Length
5 1/4 in
Overall Width
6 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
99
Output Watts
45 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Band Type
VHF
Repeater-Capable
Yes
Radio Type
Vehicle-Mounted
Digital Codes
121
Radio Application
General
Display Type
Alphanumeric
Waterproof
Yes
Color
Black
Frequency
136 to 174 MHz
External Channel Select
Yes
Analog Codes
38
Features
Basic Privacy
License Required
Yes
Programmable
Yes
IP Rating
IP54
Navigation Aids
None
Radio Series
CM300d
Standards
IEC 61000-4-2 Level 3
FCC Narrow Band Compliant
Yes
Selectable Frequencies
13, 25
Product Type
Vehicle-Mounted Two-Way Radio
Analog_Total Number of Analog Codes
38
Minimum Frequency
136 MHz
Programming Requirements
Dealer-Programmed
Radio Transmission
Digital
Digital Radio Technology
DMR
Digital_Total Number of Digital Codes
121
Output Power
40 W
Encryption-Capable
Yes
Maximum Frequency
470 MHz
Audio Output
4 W, 7.5 W, 13 W
Repeater Capable
Yes
Weight
2.9 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 99, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 40 W, Display Type Alphanumeric, Radio Series CM300d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DMR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.