Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Two Way Radio, White/Red, PK3 T260TP

Two Way Radio, White/Red, PK3 (Discontinued)

  • Mfr # T260TP
  • Zoro # G5006970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T260TP
Zoro #
G5006970
UPC #
748091000843
Country of Origin
China

Dimensions

Width
2 9/64 in
Height
6 7/16 in
Length
1 1/4 in
Depth
1.2"

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
0.5 W
Includes
(3) Belt Clips, (3) Radios, (3)AA NiMH Rechargeable Battery Packs, Charging Adaptor with Single Micro USB Connector, User Guide, Y-Cable Charging Adaptor with Dual Micro USB Connectors
Radio Classification
General
Battery Life
12 to 29 hr
Series
Two Way
Radio Application
General
Channel Scan
Yes
Radio Series
Talkabout T200
Display Type
LCD
Digital/Analog
Analog
Navigation Aids
None
License Required
No
Radio Sub-Category
Two Way
Digital Codes
No
Waterproof
No
Band Type
FRS, GMRS
Selectable Frequencies
Yes
Frequency
462 to 467 MHz
FCC Narrow Band Compliant
Yes
Color
Red, White
Analog Codes
121
Battery Type
NiMH or Alkaline
Radio Type
Handheld
Features
Auto Squelch, Backlit Display, Battery Meter, Digital Volume Control, Eco Smart Function, Keypad Lock, Keypad Tone, Low Battery Alert, Monitor, Nuisance Delete Function, Power Save, Talk Confirmation Tone, Timeout Timer, Weather Channels
Radio Channels
22 GMRS/FRS
Green Environmental Attribute
Product is Rechargeable
Product Type
Portable Two Way Radio
Number of Radios Included
3
Minimum Frequency
462 MHz
VOX (Voice Operated Exchange)
Yes
Repeater Capable
No
Programming Requirements
Pre-Programmed
Maximum Outdoor Range
25 mi
Bare Tool/Battery Included
Battery Included
Output Power
0.5 W
Number of Chargers Included
1
Bluetooth
No
Radio Transmission
Analog
Number of Batteries Included
3
Maximum Frequency
467 MHz

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Talkabout T200, Battery Life 12 to 29 hr, Number of Radios Included 3, Waterproof No, Repeater Capable No, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.