Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAE4016
Zoro #
G401050243
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
1/2 in
Height (In.)
6 3/4 in
Width (In.)
1/2 in
Details
Band Type
UHF
Sub-Category
Antenna
Item
UHF Whip Antenna
Material
Rubber
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
For Use With
PMAE4016
Voltage
12 V DC
Battery Pack Recharge Time (Hr.)
1-2 hours
Accessory Type
UHF Whip Antenna
Maximum Frequency
520 MHz
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Antenna Type
Whip
Minimum Frequency
403 MHz
Compatible Radio Manufacturer Model Number
PMAE4016
Description
UHF Whip Antenna, Compatible Radio Brand Motorola, Compatible Radio Manufacturer Model Number PMAE4016, Band Type UHF, Minimum Frequency 403 MHz, Maximum Frequency 520 MHz, Antenna Type Whip, Length 6 3/4 in, Material Rubber, Height 6 3/4 in, Width 1/2 in, Includes Battery, Belt Clip, Power Supply for Charging Stand, Radio Chassis, Single Unit Charging Stand, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.