Headsets, PMLN6542, BehindHead, Mic:In-Ear

  • Mfr # PMLN6542

  • Zoro # G101050253


product price: $35.95
/ea

Key Features

For Use With
CP100D, CP200D
Includes
Boom Microphone
Features
Ultra lightweight
Noise Reduction Rating NRR
0 dB
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6542
Zoro #
G101050253
UPC #
-
Country of Origin
Malaysia

Details

Item
Headset
For Use With
CP100D, CP200D
Includes
Boom Microphone
Features
Ultra lightweight
Noise Reduction Rating NRR
0 dB
Color
Black
Push To Talk
Yes
In Ear / On Ear / Over Ear LOV
On Ear
Headset Style
Behind-the-Head
Number of Wires
1
Volume Control
No
One Ear / Two Ear
Two Ear
Noise Canceling
No
In Ear / On Ear / Over Ear
On Ear
Product Type
Headsets
Compatible Radio Series
XiR C1200, XiR C2620, XiR C2660, XiR E8600i, XiR P3688
Number of Headsets Included
1
Number of Ears
One Ear
Earpiece Color
Black
Compatible Radio Brand
Motorola
Microphone Location
In-Earpiece

Description

Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series XiR C1200, XiR C2620, XiR C2660, XiR E8600i, XiR P3688, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Headsets Included 1, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Noise Reduction Rating NRR 0 dB, Noise Canceling No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.