Vehicle Charger, Fits Motorola
Mfr # NNTN7616D
Zoro # G6306330
product price: $568.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Two Way Radio
Length
3 1/2 in
Width
3 1/2 in
Height
5 1/4 in
Product Type
DC Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NNTN7616D
Zoro #
G6306330
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
3 1/2 in
Width
3 1/2 in
Height
5 1/4 in
Overall Width
3 1/2 in
Overall Height
5 1/4 in
Overall Length
3 1/2 in
Details
Item
DC Charger
For Use With
Portable Two Way Radio
Product Type
DC Charger
Number of Batteries Charged
1
Compatible Radio Type
Handheld
Number of Chargers Included
1
Compatible Radio Manufacturer Model Number
APX1000, APX2000, APX3000, APX4000, APX900, R7, XPR3300, XPR3300e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6550, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Series
SL
Compatible Radio Brand
Motorola
Number of Radios Charged
1
Description
DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series SL, Compatible Radio Manufacturer Model Number APX1000, APX2000, APX3000, APX4000, APX900, R7, XPR3300, XPR3300e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6550, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Number of Radios Charged 1, Number of Batteries Charged 1, Number of Chargers Included 1, Height 5 1/4 in, Length 3 1/2 in, Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.