Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle-Mounted Two-Way Radio, Digital

  • Mfr # HK2131A

  • Zoro # G110947445


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
96
Navigation Aids
GPS
FCC Narrow Band Compliant
Yes
Radio Application
Two Way
Height
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK2131A
Zoro #
G110947445
UPC #
748091019876
Country of Origin
China

Dimensions

Height
6 5/8 in
Length
3 5/8 in
Width
1 3/4 in
Overall Height
6 5/8 in
Overall Width
1 3/4 in
Overall Length
3 5/8 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
96
Navigation Aids
GPS
FCC Narrow Band Compliant
Yes
Radio Application
Two Way
Band Type
UHF, VHF
Radio Series
Wave TLK
Radio Type
Vehicle-Mounted
Channel Scan
Yes
Standards
FCC
License Required
Yes
Display Type
Alphanumeric
Audio Output
4 W, 16 W
Encryption-Capable
Yes
Repeater Capable
No
Programming Requirements
Dealer-Programmed
Radio Transmission
Digital
Number of Land Channels
96
Product Type
Vehicle-Mounted Two-Way Radio
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Weight
1.4 lb

Description

Vehicle-Mounted Two-Way Radio, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 96, Minimum Frequency Not Applicable, Number of Land Channels 96, Maximum Frequency Not Applicable, Number of Marine Channels Not Applicable, Output Power Not Applicable, Display Type Alphanumeric, Radio Series Wave TLK, Repeater Capable No, Encryption-Capable Yes, Channel Scan Yes, Audio Output 4 W, 16 W, Radio Application Two Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.