Zoro Homepage

Vehicular Power Charger, 8" L, 1/2" W

  • Mfr # PMPN4169A

  • Zoro # G6577860


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
0
Repeater-Capable
No
Length
8 in
Field of View
154
Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4169A
Zoro #
G6577860
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Width
1/2 in
Height
1/2 in
Camera Depth
1.0 in

Details

Item
Vehicle Charger Kit
Number of Channels
0
Repeater-Capable
No
Field of View
154
Radio Type
Handheld
Series
Si500
Color
Black
Navigation Aids
None
Radio Series
MOTOROLA APX

Description

Vehicle Charger Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.