Zoro Homepage

Wall Mount Charger, Fits Motorola

  • Mfr # NLN7967A

  • Zoro # G6246237


product price: $33.39
/ea

Key Features

For Use With
Portable Two Way Radio
Height
12 5/8 in
Color
Silver
Width
1/8 in
Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLN7967A
Zoro #
G6246237
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
12 5/8 in
Width
1/8 in
Length
4 1/8 in
Overall Length
4 1/8 in
Overall Height
12 5/8 in
Overall Width
1/8 in

Details

Item
Charger Component
For Use With
Portable Two Way Radio
Color
Silver
Product Type
Charger Component
Compatible Radio Type
Handheld

Description

Charger Component, Product Type Charger Component, Compatible Radio Type Handheld, Height 12 5/8 in, Overall Length 4 1/8 in, Width 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.