Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Waterproof Two Way Radio, 22 Channels, PR MS350R

Waterproof Two Way Radio, 22 Channels, PR (Discontinued)

  • Mfr # MS350R
  • Zoro # G5033341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS350R
Zoro #
G5033341
UPC #
843677001198
Country of Origin
Unknown

Dimensions

Length
1-1/2"
Height
8-2/3"
Width
2-3/8"

Details

Series
MS350
Number of Channels
22
License Required
No for FRS/Yes for GMRS
Battery Type
NiMH Pack
Battery Life
9 to 27 hr.
Output Watts
0.5 to 1.5
Navigation Aids
None
Channel Scan
Yes
Radio Classification
General
Radio Type
Handheld
Digital Codes
83
Color
Yellow
Outdoor Range (Miles)
35
FCC Narrow Band Compliant
Yes
Band Type
FRS/GMRS
Includes
Antenna, (2) Radios, (2) Belt Clips, (1) Dual Drop-In Charger, (1) Charging Adaptor, (2) NiMH Rechargeable Battery Packs, Emergency Checklist Sheet, Manual, Warranty
Display Type
Backlit LCD
Radio Series
MOTOROLA MS350
Features
Repeater Capable, iVOX Hands-Free Communication, Extra Large Buttons
Item
Portable Two Way Radios
Frequency
462.55 to 467.71 MHz
Waterproof
No
Digital/Analog
Analog
Radio Sub-Category
Two Way
Radio Application
General
Analog Codes
38
Repeater-Capable
Yes

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 22, Radio Series MOTOROLA MS350, Battery Life 9 to 27 hr., Radio Type Handheld, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.