Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windporting Remote Speaker Microphone

  • Mfr # PMMN4131

  • Zoro # G116554043


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Noise Prevention
Windporting
Earpiece Jack Size
3.5 mm
Features
It is Designed with a Smaller Form Factor and has Our Latest Low Profile Swivel Clip that Keeps the RSM Closer to Your Body, It is Equipped with a 3.5 Mm Audio Jack that Supports Our New Receive Only Translucent Tube Earpiece, The RM730 Impress(TM) Windporting RSM Comes with a Loud and Clear Speaker that is Capable of Delivering Upto 99 Phone Loudness and Comes with an Orange Emergency Button
Width
2 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4131
Zoro #
G116554043
UPC #
-
Country of Origin
Malaysia

Dimensions

Earpiece Jack Size
3.5 mm
Width
2 in
Overall Height
1 in
Overall Length
3 in
Height
1 in
Overall Width
2 in

Details

Noise Prevention
Windporting
Features
It is Designed with a Smaller Form Factor and has Our Latest Low Profile Swivel Clip that Keeps the RSM Closer to Your Body, It is Equipped with a 3.5 Mm Audio Jack that Supports Our New Receive Only Translucent Tube Earpiece, The RM730 Impress(TM) Windporting RSM Comes with a Loud and Clear Speaker that is Capable of Delivering Upto 99 Phone Loudness and Comes with an Orange Emergency Button
Compatible Radio Brand
Motorola
Compatible Radio Series
MOTOTRBO, MXP
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
MOTOTRBO Ion, MOTOTRBO R7, MOTOTRBO R7a, MXP600, MXP660
Product Type
Windporting Remote Speaker Microphone
Item
Motorola Windporting Remote Speaker Microphone

Description

Motorola Windporting Remote Speaker Microphone, Product Type Windporting Remote Speaker Microphone, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO, MXP, Compatible Radio Manufacturer Model Number MOTOTRBO Ion, MOTOTRBO R7, MOTOTRBO R7a, MXP600, MXP660, Earpiece Jack Size 3.5 mm, Radio Connector Type R7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Cord Length 6 ft, IP Rating IP68, Color Black, Height 1 in, Length 3 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.