Windporting Remote Speaker Microphone
Mfr # PMMN4140
Zoro # G516554056
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Product Type
Windporting Remote Speaker Microphone
Overall Width
1 in
Overall Height
3 in
Compatible Radio Series
APX, MOTOTRBO, MXP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4140
Zoro #
G516554056
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
3 in
Overall Width
1 in
Overall Height
3 in
Width
1 in
Earpiece Jack Size
3.5 mm
Overall Length
2 in
Details
Product Type
Windporting Remote Speaker Microphone
Compatible Radio Series
APX, MOTOTRBO, MXP
Noise Prevention
Windporting
Compatible Radio Manufacturer Model Number
APX N30, APX N50, APX N70, MOTOTRBO Ion, MOTOTRBO R7, MOTOTRBO R7a, MXP600, MXP660
Compatible Radio Brand
Motorola
Features
Item
Motorola Windporting Remote Speaker Microphone
Push To Talk
No
Description
Motorola Windporting Remote Speaker Microphone, Product Type Windporting Remote Speaker Microphone, Compatible Radio Brand Motorola, Compatible Radio Series APX, MOTOTRBO, MXP, Compatible Radio Manufacturer Model Number APX N30, APX N50, APX N70, MOTOTRBO Ion, MOTOTRBO R7, MOTOTRBO R7a, MXP600, MXP660, Earpiece Jack Size 3.5 mm, Radio Connector Type R7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Cord Length 6 ft, Waterproof Yes, IP Rating IP68, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.