Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Bluetooth Push-To-Talk Pod

  • Mfr # NNTN8127B

  • Zoro # G8500475


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
APX3000, APX4000, APX6000, APX6000XE, APX900, CP200D, DEP450, DGM5500E, DGM8000E, DGM8500E, DGP5050E, DGP5550E, DGP8050E, DGP8050EELITE, DGP8550E, DP1400, Mfr. Model No.: APX7000XE, SL7550, SL7550E, SL7580, SL7580E, SL7590, SL7590E, SL8550, SRX2200, XIRP3688, XPR3300E, XPR3500E, XPR5350, XPR5350E, XPR5380E, XPR5550, XPR5550E, XPR5580E, XPR6100, XPR6300, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350E, XPR7380, XPR7550, XPR7550E, XPR7580, XPR7580E
Material
Polycarbonate/Metal
Type
Wireless
Includes
Micro USB Charger, Push-to-Talk PTT Pod
Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8127B
Zoro #
G8500475
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
1 in
Height (In.)
2 3/4 in
Width (In.)
1 5/8 in
Height
2 1/2 in
Length
1 1/2 in
Width
1/2 in
Overall Length
1 1/2 in
Overall Width
1/2 in
Overall Height
2 1/2 in

Details

Item
Bluetooth Push-to-Talk Switch
For Use With
APX3000, APX4000, APX6000, APX6000XE, APX900, CP200D, DEP450, DGM5500E, DGM8000E, DGM8500E, DGP5050E, DGP5550E, DGP8050E, DGP8050EELITE, DGP8550E, DP1400, Mfr. Model No.: APX7000XE, SL7550, SL7550E, SL7580, SL7580E, SL7590, SL7590E, SL8550, SRX2200, XIRP3688, XPR3300E, XPR3500E, XPR5350, XPR5350E, XPR5380E, XPR5550, XPR5550E, XPR5580E, XPR6100, XPR6300, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350E, XPR7380, XPR7550, XPR7550E, XPR7580, XPR7580E
Material
Polycarbonate/Metal
Type
Wireless
Includes
Micro USB Charger, Push-to-Talk PTT Pod
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Manufacturer Model Number
NNTN8294, NNTN8296
Compatible Audio Accessory Manufacturer Model Number
APX3000, APX4000, APX6000, APX6000XE, APX7000XE, APX900, CP200D, DEP450, DGM5500e, DGM8000e, DGM8500e, DGP5050e, DGP5550e, DGP8050e, DGP8050e Elite, DGP8550e, DP1400, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, SL8550, SRX2200, XIRP3688, XPR3300e, XPR3500e, XPR5350, XPR5350e, XPR5380e, XPR5550, XPR5550e, XPR5580e, XPR6100, XPR6300, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Brand
Motorola
Compatible Radio Series
Product Type
Bluetooth Push-to-Talk Switch

Description

Bluetooth Push-to-Talk Switch, Product Type Bluetooth Push-to-Talk Switch, Compatible Radio Brand Motorola

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.