Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Covert Kit, Push To Talk Yes

  • Mfr # NNTN8296A

  • Zoro # G6262973


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Sets of Two-Wire Earbud Headphones
Noise Canceling
No
Volume Control
No
Color
Black
For Use With
Mfr. No. XPR3300e, SL3500e, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8296A
Zoro #
G6262973
UPC #
-
Country of Origin
Malaysia

Details

Item
Listen-Only Earpiece
Includes
(2) Sets of Two-Wire Earbud Headphones
Noise Canceling
No
Volume Control
No
Color
Black
For Use With
Mfr. No. XPR3300e, SL3500e, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Push To Talk
No
Features
High Clarity
In Ear / On Ear / Over Ear LOV
In Ear
One Ear / Two Ear
One Ear
In Ear / On Ear / Over Ear
In Ear
Product Type
Listen-Only Earpieces
Noise Reduction Rating NRR
0 dB
Number of Wires
1
Earpiece Style
Earbud
Number of Ears
One Ear, Two Ear
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
SL3500e, XPR3300e, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Number of Headsets Included
3

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Manufacturer Model Number SL3500e, XPR3300e, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Headset Style Not Applicable, Earpiece Style Earbud, Number of Ears One Ear, Two Ear, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Number of Headsets Included 3, Earpiece Color Black, Volume Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.