Zoro Homepage

Wireless Earpiece, Black, 280mm

  • Mfr # NTN2572A

  • Zoro # G8571017


product price: $208.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola Mfr. No. APX7000 Series Radios
Material
Polycarbonate/Metal
Type
Wireless
Includes
12 in Cable
Features
Acoustic Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTN2572A
Zoro #
G8571017
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
280 mm
Length
2 3/4 in
Width
1/4 in
Height
1 1/4 in
Overall Height
1 1/4 in
Overall Width
1/4 in
Overall Length
2 3/4 in

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series APX 7000, Compatible Radio Manufacturer Model Number GMTN6356, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location In-Earpiece, Number of Earpieces Included 1, Radio Connector Type Single Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 11 in, Volume Control No, Includes 12 in Cable, Overall Length 2 3/4 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.