Zoro Homepage

Wireless Earpiece Kit, Push To Talk No

  • Mfr # PMLN6125A

  • Zoro # G6258992


product price: $57.99
/ea

Key Features

For Use With
Mfr. No. XPR6100, UL XPR7000 Series, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Push To Talk
No
Color
Black
Cord Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6125A
Zoro #
G6258992
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
36 in

Details

Item
Listen-Only Earpiece
For Use With
Mfr. No. XPR6100, UL XPR7000 Series, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Push To Talk
No
Color
Black
Features
Discreet, Lightweight
Volume Control
No
Connector
GCAI
Number of Wires
1
Product Type
Listen-Only Earpieces
Number of Ears
One
Compatible Radio Series
XPR 7000, XPR 7000e
Compatible Radio Brand
Motorola
Earpiece Color
Black
Radio Connector Type
GCAI
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7000, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Earpiece Connection Type
Wired
Earpiece Style
Ear Hook

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7000, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Radio Connector Type GCAI, Earpiece Connection Type Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.