Wireless Earpiece Kit, Push To Talk No
Mfr # PMLN7696A
Zoro # G6270070
product price: $777.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. XPR6100, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
(5) Spare Earguards, (6) Batteries, Inductive Neckloop, Wireless Receiver
Push To Talk
No
Volume Control
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN7696A
Zoro #
G6270070
UPC #
-
Country of Origin
Malaysia
Dimensions
Cord Length
26 in
Length
1/4 in
Height
5/8 in
Width
1/4 in
Overall Width
1/4 in
Overall Length
1/4 in
Overall Height
5/8 in
Details
Item
Surveillance Kit
For Use With
Mfr. No. XPR6100, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
(5) Spare Earguards, (6) Batteries, Inductive Neckloop, Wireless Receiver
Push To Talk
No
Volume Control
No
Features
Bluetooth Capable, Discreet, Lightweight, Wireless
Color
Black
Number of Wires
1
Product Type
Surveillance Kits
Number of Ears
One
Earpiece Color
Beige
Compatible Radio Manufacturer Model Number
APX 6000, APX 6000XE, APX 8000
Compatible Radio Series
APX 6000, APX 6000XE, APX 8000
Compatible Radio Brand
Motorola
Earpiece Style
Earbud
Number of Pieces
5
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX 6000, APX 6000XE, APX 8000, Compatible Radio Manufacturer Model Number APX 6000, APX 6000XE, APX 8000, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Earpiece Connection Type Not Applicable, Earpiece Color Beige, Cord Length 26 in, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.