Wireless Earpiece Kit, Push To Talk No
Mfr # RLN6562A
Zoro # G6277859
product price: $402.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Bluetooth Microphone, Charging Cradle, D-Style Clip
Features
Bluetooth Capable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN6562A
Zoro #
G6277859
UPC #
-
Country of Origin
Malaysia
Dimensions
Cord Length
57 in
Details
Item
Wireless Earpiece Kit
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Bluetooth Microphone, Charging Cradle, D-Style Clip
Features
Bluetooth Capable
Color
Black
Volume Control
No
Push To Talk
No
Product Type
Wireless Earpiece Kit
Radio Connector Type
Bluetooth
Compatible Radio Manufacturer Model Number
XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Series
XPR 7000, XPR 7000e
Keypad Included
No
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Description
Wireless Earpiece Kit, Product Type Wireless Earpiece Kit, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type Bluetooth, Noise Prevention Not Applicable, Push To Talk No, Intrinsically Safe No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.