Zoro Homepage

Wireless Earpiece Kit, Push To Talk No

  • Mfr # WADN4190B

  • Zoro # G6248827


product price: $67.19
/ea

Key Features

For Use With
PR6100, SL3500e, UL XPR7000 Series, XPR3300e, XPR3500e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Coil
Cord Length
9 1/2 in
Connector
3.5mm Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WADN4190B
Zoro #
G6248827
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
9 1/2 in
Width
1/2 in
Height
2 in
Length
1 1/2 in
Overall Length
1 1/2 in
Overall Width
1/2 in
Overall Height
2 in

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number PR6100, SL3500e, XPR3300e, XPR3500e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7000, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style Ear Hook, Number of Ears One

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.