Zoro Homepage

Wireless Earpiece Kit, Push To Talk Yes

  • Mfr # PMLN7270A

  • Zoro # G6255361


product price: $65.29
/ea

Key Features

For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e
Material
Plastic
Includes
In-Line Microphone
Color
Black
Connector
GCAI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7270A
Zoro #
G6255361
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
45 in

Details

Item
Surveillance Kit
For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e
Material
Plastic
Includes
In-Line Microphone
Color
Black
Connector
GCAI
Features
Discreet, Easy Connect, Lightweight
Volume Control
No
Push To Talk
Yes
Number of Wires
2
Product Type
Surveillance Kits
Number of Ears
One
Compatible Radio Brand
Motorola
Earpiece Connection Type
Acoustic Tube
Earpiece Style
Earbud
Compatible Radio Series
XPR 3000
Compatible Radio Manufacturer Model Number
XPR 3000, XPR3300, XPR3500, XPR3500e
Radio Connector Type
GCAI
Earpiece Color
Clear
Microphone Location
In-Earpiece

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, Compatible Radio Manufacturer Model Number XPR 3000, XPR3300, XPR3500, XPR3500e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style Earbud, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location In-Earpiece, Radio Connector Type GCAI, Earpiece Connection Type Acoustic Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.