Zoro Homepage

Wireless Earpiece, Push To Talk No, PK3

  • Mfr # RLN6550A

  • Zoro # G6306050


product price: $117.99
/pk 3, $39.33/ea
Free Shipping & Returns

Key Features

For Use With
SL7550, SL7550e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7550, XPR7550e
Material
Plastic
Includes
In-Line Microphone
Features
Discreet, Lightweight
Push To Talk
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN6550A
Zoro #
G6306050
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1 1/2 in
Width
1/4 in
Height
2 1/4 in
Overall Length
1 1/2 in
Overall Height
2 1/4 in
Overall Width
1/4 in

Details

Item
Earpiece
For Use With
SL7550, SL7550e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7550, XPR7550e
Material
Plastic
Includes
In-Line Microphone
Features
Discreet, Lightweight
Push To Talk
No
Volume Control
No
Number of Wires
1
Color
Black
Number of Earpieces Included
3
Compatible Radio Series
Bluetooth-Enabled Radios
Earpiece Style
D-Ring
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
PMLN6463A
Compatible Radio Brand
Motorola
Product Type
Earpieces

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Bluetooth-Enabled Radios, Compatible Radio Manufacturer Model Number PMLN6463A, Earpiece Style D-Ring, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Number of Earpieces Included 3, Earpiece Connection Type Not Applicable, Earpiece Color Black, Volume Control No, Includes In-Line Microphone, Overall Length 1 1/2 in, Overall Width 1/4 in, Overall Height 2 1/4 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.