Wireless Earpiece, Push To Talk Yes
Mfr # PMLN7189A
Zoro # G6271601
product price: $43.39
/eaKey Features
For Use With
Mfr. No. SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e
Material
Plastic
Includes
In-Line Microphone
Push To Talk
Yes
Volume Control
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN7189A
Zoro #
G6271601
UPC #
-
Country of Origin
Malaysia
Dimensions
Cord Length
47 in
Details
Item
Earpiece
For Use With
Mfr. No. SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e
Material
Plastic
Includes
In-Line Microphone
Push To Talk
Yes
Volume Control
No
Connector
3.5mm Plug
Features
Discreet, Lightweight, Swivel
Color
Black
Number of Wires
1
Product Type
Earpieces
Earpiece Connection Type
Wired
Microphone Location
Shirt/Lapel
Earpiece Style
Ear Hook
Compatible Radio Series
SL3500e, SL7000, SL7000e
Compatible Radio Manufacturer Model Number
SL1M
Radio Connector Type
3.5 mm Standard
Earpiece Color
Black
Compatible Radio Brand
Motorola
Number of Ears
One
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, SL7000, SL7000e, Compatible Radio Manufacturer Model Number SL1M, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type 3.5 mm Standard, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 47 in, Volume Control No, Includes In-Line Microphone, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.