Wireless Neckloop, Push To Talk No
Mfr # NNTN8385A
Zoro # G6259552
product price: $149.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. XPR6100, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Color
Beige
Features
Bluetooth Capable, Discreet, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NNTN8385A
Zoro #
G6259552
UPC #
-
Country of Origin
China
Dimensions
Cord Length
50 in
Details
Item
Wireless Neckloop Y-Adapter
For Use With
Mfr. No. XPR6100, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Color
Beige
Features
Bluetooth Capable, Discreet, Lightweight
Connector
2.5mm Jack
Push To Talk
No
Description
Wireless Neckloop Y-Adapter, Push To Talk No, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.