Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XPR and APX Battery

  • Mfr # PMNN4493

  • Zoro # G615573798


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Compatible Radio Brand
Motorola
Compatible Radio Series
APX, XPR
Compatible Radio Manufacturer Model Number
APX900, XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Type
Handheld
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMNN4493
Zoro #
G615573798
UPC #
748091006135
Country of Origin
Japan

Details

Item
XPR and APX Battery
Compatible Radio Brand
Motorola
Compatible Radio Series
APX, XPR
Compatible Radio Manufacturer Model Number
APX900, XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Type
Handheld
Product Type
Battery
Battery Type
Lithium-Ion

Description

XPR and APX Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, XPR, Compatible Radio Manufacturer Model Number APX900, XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 3,000 mAh, Battery Type Lithium-Ion, Compatible Product Type Not Applicable, Waterproof Not Applicable, IP Rating IP68

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.