Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pain Relief, Tablet, 200mg Size, PK100

  • Mfr # 40833

  • Zoro # G6881347


product price: $31.55
/pk 100, $0.32/ea

Key Features

Medicinal Count
50 x 2
Medicinal Flavor
Unflavored
Size
200mg
Medicinal Type
Pain Relief
Medicinal Strength
Regular Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40833
Zoro #
G6881347
UPC #
347682408336
Country of Origin
United States

Dimensions

Size
200mg

Details

Medicinal Count
50 x 2
Medicinal Flavor
Unflavored
Medicinal Type
Pain Relief
Medicinal Strength
Regular Strength
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Item
Pain Relief
Medicinal Form
Tablet
Formula
Ibuprofen
Flavor
Unflavored
Format
Tablet
Unit Dose
200 mg
Dose Package Type
Packets
Strength
Regular Strength
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unit Count
100
Purpose
Pain Relief
Number of Individual Doses
50
Active Ingredient
Ibuprofen
Exterior Package Type
Box

Description

Pain Relief, Active Ingredient Ibuprofen, Dose Package Type Packets, Unit Dose 200 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Purpose Pain Relief, Unit Count 100, Compatible Grainger Part Number 808FV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.