
Liquid Nails All Surface Adhesive, White, 5 oz, Tube
Mfr # 411-16
Zoro # G310021792
product price: $18.69
/eaKey Features
Color
White
Container Size
5 oz
Container Type
Tube
Specific Gravity
1
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411-16
Zoro #
G310021792
UPC #
077448411163
Country of Origin
United States
Dimensions
Container Size
5 oz
Details
Item
Liquid Nails All Surface Adhesive
Color
White
Container Type
Tube
Specific Gravity
1
Application Method
Spray
Product Form
Liquid
Biodegradable
Yes
Description
REMOVER SPRY FOAM SILICON 16OZBreaks the Molecular Bond between stain and surface the patented formula of MOTSENBOCKER'S LIFT OFF breaks the Molecular Bond for fast and easy removal of polyurethane sealants, expansion foams, silicone caulks, construction adhesives and two part epoxies from tub and shower enclosures, vinyl flooring, baseboards, tile, porcelain, stainless steel, cast iron, wood, granite, marble, ceramic and stone.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.