Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motsenbockers Lift Off Remover, Pet/Drink/Food, Multi-surface, 128oz, WE,  MOT40601CT

Remover, Pet/Drink/Food, Multi-surface, 128oz, WE, (Discontinued)

  • Mfr # MOT40601CT
  • Zoro # G202501074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT40601CT
Zoro #
G202501074
UPC #
-
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Item
Food/Drink/Pet Stain Remover
Cleaner Form
Liquid
Container Type
Bottle
Application
Multi Surface; Multipurpose
Type
Surface Cleaner
Features
Environmentally Friendly
Removes
Coffee Remover; Wine Remover; Blood Remover; Sauces Remover; Ketchup Remover; Grass Remover; Juice Remover; Chocolate Remover; Dirt Remover
Color
White

Description

Lift Off Food, Drink and Pet Stain Remover can remove old and new stains from a variety of surfaces, including carpets, upholstery, clothing and hard surfaces. Use to remove coffee, red wine, blood, tomato sauce, ketchup, grass, juice, punch, chocolate and more. Water-based, environmentally safe remover makes removal easier because it breaks the molecular bond between the stain and the surface. It works in conjunction with other Motsenbocker's Lift Off products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.