Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot and Stain Remover, 32 oz., PK6

  • Mfr # MTS 40503

  • Zoro # G4535842


product price: $91.79
/pk 6, $15.30/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
Size
32 oz
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Container Type
Bottle
Removes
Spots, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS 40503
Zoro #
G4535842
UPC #
641438338299
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Container Type
Bottle
Removes
Spots, Stains
RTU Yield per Container
1.4 gal
For Use With
Carpet
Fragrance
Unscented
Color
White
Features
Environmentally Friendly
Minimum RTU Yield per Container
32 fl oz
Cleaner Form
Liquid
Primary Chemical
2-Propanone
Product Label
Food, Drink and Pet Stain Remover
Product Series
No Series
pH Level
9.5 to 10.5
Rinse Required
Yes
Low Foaming
Yes
Biodegradable
No
Base Formula
Chemical Based Solvent
VOC Content
3 %
Nonflammable
No
Cleaner Type
Stain Remover
pH Value
Alkaline
Surfaces for Use On
Carpet
Maximum RTU Yield per Container
32 fl oz
Flash Point
57 Degrees F

Description

Spot and Stain Remover, Cleaner Type Stain Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Unscented, Product Label Food, Drink and Pet Stain Remover, Base Formula Chemical Based Solvent, Biodegradable No, Flash Point 57 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum RTU Yield per Container 32 fl oz, Minimum RTU Yield per Container 32 fl oz, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.