Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motsenbockers Lift Off Paint Graffiti Remover, 32oz., 4 Spray, PK6 MTS 41103

Paint Graffiti Remover, 32oz., 4 Spray, PK6 (Discontinued)

  • Mfr # MTS 41103
  • Zoro # G4629362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS 41103
Zoro #
G4629362
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz.

Details

Item
Paint Graffiti Remover,32oz,4 Spray,PK6
Recommended Dilution
Ready to Use
Cleaner Container Type
Bottle
Sub-Category
Graffiti and Adhesive Removers
Removes
Graffiti
Includes Chemical
None
Degreaser Container Type
Bottle
Container Type
Bottle
Primary Chemical
None
Standards
Biodegradable
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Graffiti Removers
Fragrance
Neutral
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards

Description

Paint Graffiti Remover,32oz,4 Spray,PK6, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.