Tape and Adhesive Remover, 32 oz, Bottle, 6 PK

  • Mfr # MTS 40703

  • Zoro # G4606305


product price:  $122.99
/pk 6, $20.50/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
Container Size
32 oz
Container Type
Bottle
RTU Yield per Container
1.4 gal
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTS 40703
Zoro #
G4606305
UPC #
077448407036
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
Tape and Adhesive Remover
Recommended Dilution
Ready to Use
Container Type
Bottle
RTU Yield per Container
1.4 gal
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Removes
Adhesive, Gum, Duct Tape, Glue, Labels, Mounting Tape, Painter's Tape, Spray Adhesives, Stickers, Sticky Residues, Wax, Weather Stripping Tape
For Use With
Carpet
Fragrance
Unscented
Flash Point
50 Degrees F
Low Foaming
Yes
Minimum RTU Yield per Container
32 fl oz
Product Label
Tape, Label, and Adhesive Remover
Surfaces for Use On
Aluminum, Carpet, Ceramic, Fiberglass, Painted Surfaces, Plastics
pH Value
Alkaline
Nonflammable
No
Cleaner Type
Stain Remover
Maximum RTU Yield per Container
32 fl oz
Biodegradable
No
VOC Content
20%
Base Formula
Chemical Based Solvent
Primary Chemical
Hydrogen Peroxide, Sodium Lauryl Sulfate
Rinse Required
Yes
Product Series
No Series
Cleaner Form
Liquid

Description

Tape and Adhesive Remover, Container Size 32 oz, Container Type Bottle, Surfaces for Use On Aluminum, Carpet, Ceramic, Fiberglass, Painted Surfaces, Plastics, Removes Adhesive, Gum, Duct Tape, Glue, Labels, Mounting Tape, Painter's Tape, Spray Adhesives, Stickers, Sticky Residues, Wax, Weather Stripping Tape, VOC Content 20 Percent, Properties Low Foaming, Ready to Use, Recommended Dilution Ready to Use, Base Formula Chemical Based Solvent, Flash Point 50 Degrees F, pH Value Alkaline

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.