Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moultrie 6V Feeder Micro Camera Power Panel MFA-15029

6V Feeder Micro Camera Power Panel (Discontinued)

  • Mfr # MFA-15029
  • Zoro # G008211368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFA-15029
Zoro #
G008211368
UPC #
53695150291
Country of Origin
Switzerland

Description

The number of days in which the field life of your game camera or feeder is extended will be dependent on model and the installation location of the Power Panel Exposing the Power Panel to direct sunlight for majority of the day will result in the greatest increase in charge rate and, as a result, extend field life The 5 ft cord allows the Power Panel to be placed free of branchesleaves and features a metal conduit to resist damage from varmints Alkaline or lithium batteries should be installed in your Micro Game Camera when using the Power Panel Rechargeable batteries should NOT be used in the Micro Game Cameras with this Power Panel Moultrie Feeder kits require installation of a 6V 5 amp rechargeable battery in conjunction with the Power Panel The power panel helps keep the feeder kit battery charged Moultrie recommends charging battery before using for the first time Moultrie MFA15029 053695150291

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.