Zoro Homepage
This item is Discontinued.
Moultrie Mobile Edge Cellular Trail Camera, Mult. Networks, 33Mp, 085 Trigger Spd, 80Ft Ir Detection, One Camera MCG-14076

Mobile Edge Cellular Trail Camera, Mult. Networks, 33Mp, 085 Trigger Spd, 80Ft Ir Detection, One Camera (Discontinued)

  • Mfr # MCG-14076
  • Zoro # G508211455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCG-14076
Zoro #
G508211455
UPC #
53695140766
Country of Origin
Switzerland

Description

Meet the Edge the easytouse, featurepacked cellular trail camera innovation from Moultrie Mobile The Edge is the next generation of cellular trail camera technology, providing unrivaled easeofuse and engineered to deliver industrybest image quality, cellular connectivity, and battery life One camera, multiple major cellular networks With cellular coverage provided by multiple nationwide networks, Auto Connect technology connects your camera to the strongest cellular network in your area without ever swapping SIM cards No SD card required With builtin memory, you won't need to buy or format finicky SD cards Unlimited cloud storage ensures that all of your pictures are always available for you to view and manage using the Moultrie Mobile app, and Edge automatically manages its builtin memory to make room for new images Run your camera longer on fewer batteries Operate efficiently with 8 AAs or install 16 AAs to enjoy extended life when you deploy your Edge in difficulttoaccess locations Edge operates on either Alkaline or Lithium AAs and is compatible with Moultrie solar power accessories sold separately Feel like youre there with beautiful, highquality images and video with sound Our highperformance image sensor produces 33MP images and excellent HD 720p video, day and night Capture More Action A larger PIR gives you a wider, 40 degree, field of view Couple that with improved trigger accuracy and youll know where that big buck has been and where hes going Plus, an improved IR LED arrangement produces even illumination out to 80 feet for clearer night images Fieldready, faster Edges setup is simplified and easy to use Intuitive power switch and fewer status lights make it easy to know if the trail camera is on, connected, and ready to go And now, even easier to set up Scan QR code to activate Switch it on and youre READY TO GO Edges new Cellboost antenna provides better connectivity and folds down for easy storage and transportation No assembly required The industryleading Moultrie Mobile app offers everything you need to plan your hunt Get realtime alerts, adjust camera settings, chart game activity, view maps, check multiday weather forecasts and receive dynamic images and video wherever you are Specs Resolution 33MP Trigger speed 085 Nationwide coverage network Detection Flash Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.