Zoro Homepage

Solar Power Pack, For: Edge, Edge Pro, Edge 2 and Edge 2 Pro

  • Mfr # MMA-14126

  • Zoro # G416254551


product price: $99.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMA-14126
Zoro #
G416254551
UPC #
53695141268
Country of Origin
China

Description

Spend more time focusing on your hunt and less time worrying about battery changes. The 3.4 W solar power pack ensures your cameras stay up and running, allowing you to get intel without frequent trips to the field. The 3.4 solar power pack provides uninterrupted power to cellular trail cameras. This solar power pack generates 3X more power than standard solar panels, ensuring your camera has continuous power, while eliminating the need for AA batteries. With its built-in power bank, it can store enough energy to last through approximately 9 days without any sun, making it reliable even on cloudy days. With a compact design that's ideal for most environments, it can recharge fully with just an hour of full sunlight, offering a cost-effective and eco-friendly power option. Its durable design features IP65 water-resistant housing and varmint-resistant cables that withstand the elements, season after season. The screw-locking USB-C connector ensures a secure connection, in addition to the solar cable lock that prevents the cable from disconnecting from the camera. The 3.4 solar power pack is compatible with all EDGE series cameras and can also power USB-C devices such as cell phones, power banks and headlamps as well as other trail cameras.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.