Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Desktop Riser and Stand MI-73

  • Mfr # MI-7363

  • Zoro # G701209266


product price: $24.29
/ea

Key Features

Load Capacity
44 lb
Material
Silicone, Metal
Height Range
3.90 in to 5.50 in
Features
Ventilated, Sturdy, Adjustable, Ergonomic, Scratch Resistant Pad
Max. Screen Size Supported
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI-7363
Zoro #
G701209266
UPC #
-
Country of Origin
China

Dimensions

Height Range
3.90 in to 5.50 in
Max. Screen Size Supported
32 in
Min. Screen Size Supported
11 in
Maximum Screen Size Supported
32 in
Height
5.50 in
Minimum Adjustable Stand Height
3.90 in
Minimum Screen Size Supported
11 in
Depth
9.20 in
Width
14.50 in
Maximum Adjustable Stand Height
5.50 in

Details

Item
Multipurpose Desktop Riser
Load Capacity
44 lb
Material
Silicone, Metal
Features
Ventilated, Sturdy, Adjustable, Ergonomic, Scratch Resistant Pad
Style
Modern
Application
Monitor

Description

Adjustable Desktop Riser and Stand MI-73

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.