Zoro Homepage

Adjustable Rolling Computer Desk

  • Mfr # MI-7940B

  • Zoro # G1631629


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
28 in
Load Capacity
132 lb
Depth
27.50 in
Features
Adjustable Shelf, Sturdy, Mobility, Ergonomic Design; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7940B
Zoro #
G1631629
UPC #
-
Country of Origin
China

Dimensions

Width
28 in
Depth
27.50 in
Max. Height Adjustment
54 in
Min. Height Adjustment
37 in

Details

Item
Adjustable Rolling Computer Desk
Color
Black
Load Capacity
132 lb
Features
Adjustable Shelf, Sturdy, Mobility, Ergonomic Design; Height Adjustable
Includes
Height Adjustable Rolling Stand up Desk, Hardware, Installation Instructions
Assembly
Required
Caster Type
Locking Casters
Application
Home, Office, Computer, Hospital, Printer, Showroom, Classroom, Keyboard, Room, Medical Facility, Monitor
Number of Casters
4

Description

Adjustable Rolling Computer Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.