Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Rolling Presentation Lecturn

  • Mfr # MI-7942B

  • Zoro # G1631601


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Depth
27.50 in
Mounting Pattern
100 x 100, 75 x 75
Height
54 in
VESA Mount Compatible
Yes
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7942B
Zoro #
G1631601
UPC #
-
Country of Origin
China

Dimensions

Depth
27.50 in
Height
54 in
Minimum Screen Size Supported
32 in
Maximum Adjustable Height
53.75 in
Caster Size
1.50 in
Minimum Adjustable Height
37.25 in
Width
28 in

Details

Item
Mobile Workstation Cart
Mounting Pattern
100 x 100, 75 x 75
Color
Black
VESA Mount Compatible
Yes
Number of Casters
4
Features
Tilt, Locking Casters, Rolling, Mobility, Rotate, Adjustable Height, Lockable, Durable, Storage Space, Monitor Mount, Telescoping
Includes
Rolling Computer Work Station with Monitor Mount, Installation Instructions, Installation Hardware and Tools, Step by Step Guide
Assembly Required
Yes
Load Capacity Per Shelf
33 lb
Maximum Load Capacity
132 lb
Frame Material
Powder Coated Steel
Tilting Angle (Deg.)
-15° to +15°

Description

Adjustable Rolling Presentation Lecturn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.