Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount-It! Under Desk Ergonomic Footrest - Black - 15° Tilt - Black

  • Mfr # MI-7803

  • Zoro # G1631391


product price: $30.39
/ea

Key Features

Color
Black
Height
4.3 in
Tilting Angle (Deg.)
15°
Depth
11.3 in
Features
Comfortable, Low Profile Design, Ergonomic, Non-slip, Adjustable, Non-skid Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-7803
Zoro #
G1631391
UPC #
-
Country of Origin
China

Dimensions

Height
4.3 in
Depth
11.3 in
Length
17 in

Details

Item
Footrest
Color
Black
Tilting Angle (Deg.)
15°
Features
Comfortable, Low Profile Design, Ergonomic, Non-slip, Adjustable, Non-skid Base
Application
Home, Office

Description

Adjustable Under Desk Ergonomic Footrest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.