Zoro Homepage

ANTI-THEFT TABLET FLOOR STAND

  • Mfr # MI-3870B

  • Zoro # G112423329


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Width
8.6 in
Features
Rotate, Tilt, Security Lock, Bolt Down Base, Anti-theft, Lockable, Locking Mechanism, Adjustable Clamp, Cable Management
Depth
11.8 in
Tilt Angle
+20° to -110°
Maximum Adjustable Stand Height
46.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-3870B
Zoro #
G112423329
UPC #
-
Country of Origin
China

Dimensions

Width
8.6 in
Depth
11.8 in
Maximum Adjustable Stand Height
46.80 in
Minimum Adjustable Stand Height
31 in
Minimum Screen Size Supported
7.9 in
Maximum Screen Size Supported
11 in
Height Adjustable
Yes

Details

Item
Tablet PC Stand
Features
Rotate, Tilt, Security Lock, Bolt Down Base, Anti-theft, Lockable, Locking Mechanism, Adjustable Clamp, Cable Management
Tilt Angle
+20° to -110°
Package Contents
Anti-Theft Tablet Floor Stand Adjustable Pole Base Hardware
Maximum Load Capacity
2.20 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.