
ANTI-THEFT TABLET KIOSK FOR IP
Mfr # MI-3775B_G10
Zoro # G612423232
product price: $68.09
/eaKey Features
Material
Steel
Width
13.3 in
Height
9 in
Compatible With
Apple Tablets: iPad Pro iPad Air iPad (10th Generation) iPad (9th Generation) iPad (8th Generation) iPad (7th Generation)
Durability
Tamper Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-3775B_G10
Zoro #
G612423232
UPC #
-
Country of Origin
China
Dimensions
Width
13.3 in
Height
9 in
Minimum Screen Size Supported
10.2 in
Depth
4.9 in
Maximum Screen Size Supported
11 in
Details
Material
Steel
Compatible With
Apple Tablets: iPad Pro iPad Air iPad (10th Generation) iPad (9th Generation) iPad (8th Generation) iPad (7th Generation)
Durability
Tamper Proof
Orientation
Horizontal/Vertical
Mounting Location
Top
Package Contents
Anti-Theft Tablet Countertop Stand / Wall Mount Hardware
Mount Profile
Slim Profile
Maximum Load Capacity
2.20 lb
Device Supported
iPad (10th Generation), Tablet, iPad (7th Generation), iPad Air, iPad Pro, iPad (9th Generation), Enclosure, iPad (8th Generation)
Features
Security Lock, Durable, Rotate, Lockable, Adjustable, Anti-theft
Item
Counter/Wall Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.