Zoro Homepage

ANTI-THEFT TABLET WALL MOUNT

  • Mfr # MI-3872B

  • Zoro # G112179530


product price: $33.89
/ea

Key Features

Color
Black
Material
Plastic, Steel
Weight Capacity
2.20 lb
Mounting
Wall; Universal
Includes
Anti-Theft Tablet Wall Mount, Wall Plate, Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-3872B
Zoro #
G112179530
UPC #
-
Country of Origin
China

Dimensions

Minimum Screen Size Supported
7.9"
Maximum Screen Size Supported
11"
Max. Screen Size Supported
11 in
Min. Screen Size Supported
7.90 in

Details

Color
Black
Material
Plastic, Steel
Weight Capacity
2.20 lb
Item
Wall Mount
Mounting
Wall; Universal
Includes
Anti-Theft Tablet Wall Mount, Wall Plate, Hardware.
Features
Adjustable Clamp, Anti-theft, Easy to Install, Locking Mechanism, Lockable; Vandal Resistant
Mount Pattern
Universal
Orientation
Horizontal/Vertical
Package Contents
Anti-Theft Tablet Wall Mount Wall Plate Hardware
Mounting Pattern
100 x 100
Device Supported
Tablet
Durability
Vandal Resistant
VESA Mount Compatible
Yes
Maximum Load Capacity
2.20 lb
Application
Home, School, Business, Hotel, Retail, Restaurant, Office

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.