
Articulating TV Wall Mount 32-55" TVs
Mfr # MI-3990
Zoro # G1630253
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Minimum Screen Size Supported
32 in
VESA Mount Compatible
Yes
Maximum Load Capacity
88 lb
Features
Durable, Adjustable Angle, Lockable, Heavy Duty, Extendable, Tilt, Cable Management, Full Motion, Cable Clip, Rotate, Articulating Arm, Swivel
Maximum Tilt Angle
15°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-3990
Zoro #
G1630253
UPC #
-
Country of Origin
China
Dimensions
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
55 in
Details
Item
Wall Mount
VESA Mount Compatible
Yes
Maximum Load Capacity
88 lb
Features
Durable, Adjustable Angle, Lockable, Heavy Duty, Extendable, Tilt, Cable Management, Full Motion, Cable Clip, Rotate, Articulating Arm, Swivel
Maximum Tilt Angle
15°
Maximum Swivel Angle
180°
Mounting
Wall Mountable
Mounting Pattern
400 x 400, 200 x 200
Minimum Swivel Angle
60°
Mount Surface
Wall
Device Supported
TV
Mount Function
Swivel, Wall Mount, Rotate, Cable Management, Tilt
Material
Cold Rolled Steel
Minimum Tilt Angle
5°
Finish
Powder Coated
Maximum Rotate Angle
3°
Description
Articulating TV Wall Mount 32-55 In. TVs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.