Articulating TV Wall Mount w/Full Motion
Mfr # MI-4110
Zoro # G201075200
product price: $24.99
/eaKey Features
Maximum Screen Size Supported
55 in
VESA Mount Compatible
Yes
Device Supported
TV
Maximum Load Capacity
264 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-4110
Zoro #
G201075200
UPC #
818103020128
Country of Origin
China
Dimensions
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
23 in
Details
Item
Wall Mount
VESA Mount Compatible
Yes
Device Supported
TV
Maximum Load Capacity
264 lb
Material
Steel
Features
Retractable, Reduced Glare, Cable Management, Full Motion, Velcro Strap, Tilt, Easy to Install, Articulating, Flexible
Mounting Pattern
300 x 300, 100 x 100, 100 x 200, 200 x 200, 400 x 200, 75 x 75, 400 x 400, 200 x 100
Minimum Load Capacity
66 lb
Maximum Tilt Angle
5°
Mount Function
Swivel, Tilt, Cable Management, Wall Mount
Mount Surface
Wall
Includes
Full Motion TV Wall Mount for 23" to 55" TVs, installation PDF, Cable strap, Bubble level, Hardware, Tools
Minimum Tilt Angle
-10°
Mounting
Wall Mountable
Maximum Swivel Angle
180°
Description
Articulating TV Wall Mount w/Full Motion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.