
Articulating TV Wall Mount with Extra Lo
Mfr # MI-372
Zoro # G401075215
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Tilting Angle (Deg.)
-10° to 5°
Swivel Angle (Deg.)
180°
Load Capacity
110 lb
Mounting
Wall Mountable
Features
Full Motion, Retractable, +/- 5° Level Adjustment, Sturdy, Extendable, Cable Management, Easy to Install, Articulating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI-372
Zoro #
G401075215
UPC #
818103024232
Country of Origin
China
Dimensions
Max. Screen Size Supported
80 in
Maximum Screen Size Supported
80 in
Width
35 in
Minimum Screen Size Supported
40 in
Details
Item
Wall Mount
Tilting Angle (Deg.)
-10° to 5°
Swivel Angle (Deg.)
180°
Load Capacity
110 lb
Mounting
Wall Mountable
Features
Full Motion, Retractable, +/- 5° Level Adjustment, Sturdy, Extendable, Cable Management, Easy to Install, Articulating
Includes
Mount-It! Full Motion TV Wall Mount with Extra Long Extension for 40" to 80" TVs, Installation Hardware, Mounting Template, Installation Instructions, Installation Hardware and Tools, Step by Step Guide
Device Supported
TV
Mounting Pattern
400 x 400, 400 x 300, 300 x 200, 600 x 200, 400 x 200, 200 x 100, 100 x 100, 800 x 400, 200 x 200, 300 x 300, 600 x 400
Application
Corner
VESA Mount Compatible
Yes
Mount Surface
Wall
Maximum Swivel Angle
270°
Minimum Swivel Angle
180°
Maximum Tilt Angle
5°
Minimum Tilt Angle
-10°
Maximum Load Capacity
110 lb
Mount Function
Cable Management, Articulating, Tilt, Wall Mount, Swivel
Description
Articulating TV Wall Mount with Extra Lo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.