Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/V Component Wall Mounted Glass Shelf

  • Mfr # MI-895

  • Zoro # G501109124


product price: $34.99
/ea

Key Features

Height
2 in
Thickness
196.85 mil
Device Supported
Gaming Console, Camera, Speaker, A/V Equipment
Features
Durable, Easy to Install
Depth
10.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-895
Zoro #
G501109124
UPC #
810041731029
Country of Origin
China

Dimensions

Height
2 in
Thickness
196.85 mil
Depth
10.20 in
Width
14.20 in

Details

Item
Mounting Shelf
Device Supported
Gaming Console, Camera, Speaker, A/V Equipment
Features
Durable, Easy to Install
Mount Surface
Wall
Mount Profile
Low Profile
Material
Tempered Glass, Steel
Mounting
Wall Mountable

Description

A/V Component Wall Mounted Glass Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.